Shop All Decorative Light Bulbs
Ilc
Replacement for BULBRITE 40CTC/25/2
Mfr # 40CTC/25/2 BULBRITE
Zoro # G902924050
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 130
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 40
- Bulb Shape B8
Product Information
- Brand Ilc
- MFR # 40CTC/25/2 BULBRITE
- Zoro # G902924050
- Country of Origin China
- Category Decorative Light Bulbs
Details
Voltage | 130 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 40 |
Bulb Shape | B8 |
Description
Replacement for Bulbrite 40ctc/25/2 replacement light bulb lamp 4 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering 02-0362824-00b (02-0362824-00B WHELEN ENGINEERING)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL830/PLUS/ALTO)
- DORCY Pro Series Swivel Head LED Work Light (41-2392)
- ILC Replacement for Damar 26880b (26880B DAMAR)
- ILC Replacement for Bulbrite 136020 replacement light bulb lamp (136020 BULBRITE)
- ILC Replacement for Damar 60f15cl/ss 130v Clear replacement light bulb lamp (60F15CL/SS 130V CLEAR DAMAR)
- ILC Replacement for Bulbrite 616072 replacement light bulb lamp (616072 BULBRITE)
- ILC Replacement for Bulbrite 134018 replacement light bulb lamp (134018 BULBRITE)
- ILC Replacement for Bulbrite 134008 replacement light bulb lamp (134008 BULBRITE)
- ILC Replacement for Bulbrite 144020 replacement light bulb lamp (144020 BULBRITE)
- SATCO 40 W B10 Incandescent - Clear - 2000 Hours - 300L - Medium Base - 120V - 2-Pack (S4740)
- Ilc Decorative Light Bulbs