Shop All Decorative Light Bulbs
Ilc
Replacement for Bulbrite 144020 replacement light bulb lamp
Mfr # 144020 BULBRITE
Zoro # G402963788
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2200
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage 120
- Watts 25
- Bulb Shape B10
Product Information
- Brand Ilc
- MFR # 144020 BULBRITE
- Zoro # G402963788
- Country of Origin China
- Category Decorative Light Bulbs
Details
Bulb Color Temp. | 2200 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Voltage | 120 |
Watts | 25 |
Bulb Shape | B10 |
Description
Replacement for Bulbrite 144020 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 5000K, White, PK 24 (NW-R-DSK-6-15W-50K-24P)
- GAMA SONIC Li-Ion Battery 2Pk 3.2V/3000Ma (Gs-97, 104, 94New, 103) (GS32V30)
- STREAMLIGHT Streamlight 61304 ProTac HL 635 Lumen CR123A High Lumen Headlamp (61304)
- DORCY Camping Lantern, 400 Lumens (41-3103)
- ILC Replacement for BULBRITE 40CTC/25/2 (40CTC/25/2 BULBRITE)
- ILC Replacement for Durotest 4055 replacement light bulb lamp (4055 DUROTEST)
- ILC Replacement for Satco S3268 replacement light bulb lamp, 4PK (S3268 SATCO)
- ILC Replacement for Bulbrite 40W Nostalgic Edison Squirrel Cage-style replacement light bulb lamp, 6PK (40W NOSTALGIC EDISON SQUIRREL CAGE-STYLE BULBRITE)
- ILC Replacement for Satco S2413 replacement light bulb lamp (S2413 SATCO)
- ILC Replacement for Bulbrite 616072 replacement light bulb lamp (616072 BULBRITE)
- HAMSAR VALUE BRAND 1.5W, S8 Miniature LED Light Bulb (3JYP7)
- Ilc Decorative Light Bulbs