Shop All Decorative Light Bulbs
Ilc
Replacement for Bulbrite 132517 replacement light bulb lamp
Mfr # 132517 BULBRITE
Zoro # G703159729
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2200
- Watts 40
- Voltage 130
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape T8
Product Information
- Brand Ilc
- MFR # 132517 BULBRITE
- Zoro # G703159729
- Country of Origin China
- Category Decorative Light Bulbs
Details
Bulb Color Temp. | 2200 |
Watts | 40 |
Voltage | 130 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | T8 |
Description
Replacement for Bulbrite 132517 replacement light bulb lamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 50W MR16 FLOOD HALOGEN REFLECTOR (BPQ50MR16/GU10)
- PORTOR 8W Universal LED Emergency Battery Back-up (PT-EMG-8W)
- ILC Replacement for Osram Sylvania FPL 36ex-d replacement light bulb lamp (FPL 36EX-D OSRAM SYLVANIA)
- GE 24" T8/T12, 20 W, T8 Tube, Cool White, PK6 (37151)
- ILC Replacement for Norman Lamps Nos40t9 replacement light bulb lamp (NOS40T9 NORMAN LAMPS)
- ILC Replacement for GRAINGER 3BA96 (3BA96 GRAINGER)
- ILC Replacement for Bulbrite 134018 replacement light bulb lamp (134018 BULBRITE)
- ILC Replacement for Satco S2421 replacement light bulb lamp (S2421 SATCO)
- ILC Replacement for Bulbrite 154015 replacement light bulb lamp (154015 BULBRITE)
- ILC Replacement for Satco S3234 replacement light bulb lamp, 4PK (S3234 SATCO)
- SATCO 15 W T6 Incandescent - Clear - 2000 Hours - 90L - Candelabra Base - 145V (20)
- Ilc Decorative Light Bulbs