Shop All Halogen Light Bulbs
Ilc
Replacement for Beseler 8560 220v replacement light bulb lamp
Mfr # 8560 220V BESELER
Zoro # G703205464
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A21
- Bulb Color Temp. 3000
- Voltage 220
- Watts 150
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Product Information
- Brand Ilc
- MFR # 8560 220V BESELER
- Zoro # G703205464
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | A21 |
Bulb Color Temp. | 3000 |
Voltage | 220 |
Watts | 150 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Beseler 8560 220v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Dusk-to-Dawn, 5700L, 40W, Type 5 Dist, 120-277V, Gray (SGD-40-4K-GR)
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Donsbulbs, 75A/Tf-230V (75A/TF-230V)
- ELCO LIGHTING 4 Shower Trim with Frosted Pinhole Glass" (EL915B)
- STREAMLIGHT Flashlight Microstream Usb - Coyote (66608)
- ILC Replacement for Sylvania 120par38/hal/fl/rp 120v replacement light bulb lamp (120PAR38/HAL/FL/RP 120V SYLVANIA)
- ILC Replacement for Ohmeda 6600-0680-200/1 replacement light bulb lamp (6600-0680-200/1)
- ILC Replacement for Philips 20alr12/fl32 GBF Frost replacement light bulb lamp (20ALR12/FL32 GBF FROST PHILIPS)
- ILC Replacement for Furnlite Fc-910 replacement light bulb lamp (FC-910 FURNLITE)
- ILC Replacement for Damar Hl60bt15/cl/ssfc 120v replacement light bulb lamp (HL60BT15/CL/SSFC 120V DAMAR)
- ILC Replacement for Philips Atom Infant Warmer replacement light bulb lamp (ATOM INFANT WARMER PHILIPS)
- ILC Replacement for Volpi Intralux 5000-1 replacement light bulb lamp (INTRALUX 5000-1 VOLPI)
- Ilc Halogen Light Bulbs