Shop All Halogen Light Bulbs
Ilc
Replacement for Bell & Howell SR 900 replacement light bulb lamp
Mfr # SR 900 BELL & HOWELL
Zoro # G003004866
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Voltage 24
- Watts 150
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Color Temp. 3300
Product Information
- Brand Ilc
- MFR # SR 900 BELL & HOWELL
- Zoro # G003004866
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Voltage | 24 |
Watts | 150 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Color Temp. | 3300 |
Description
Replacement for Bell & Howell SR 900 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAITS LED Corn Lamp-14W-E26(Medium)-4000K (15020010)
- ILC Replacement for Batteries AND Light Bulbs Tcp-32030 replacement light bulb lamp (TCP-32030 BATTERIES AND LIGHT BULBS)
- JESCO 6 ft Power Cord for SG-LED/SGA-LED (SG-PC72-W)
- ELCO LIGHTING Electronic Low Voltage Clasp Accent Light with Stem Extension Track Fixture (ET534-12W)
- ILC Replacement for Halco Hp16nfl60 replacement light bulb lamp (HP16NFL60 HALCO)
- ILC Replacement for Omega 471-400 replacement light bulb lamp (471-400 OMEGA)
- ILC Replacement for Weber Skylight Sk800 replacement light bulb lamp (SKYLIGHT SK800 WEBER)
- ILC Replacement for Bauer T 5 replacement light bulb lamp (T 5 BAUER)
- ILC Replacement for Sylvania 58857 replacement light bulb lamp (58857 SYLVANIA)
- ILC Replacement for Osram Sylvania 20mr16/fl35/bab/c replacement light bulb lamp (20MR16/FL35/BAB/C OSRAM SYLVANIA)
- EIKO EIKO 360W, MR16 Halogen Reflector Light Bulb (ENX)
- Ilc Halogen Light Bulbs