Shop All Halogen Light Bulbs
Ilc
Replacement for Artograph Mc250 replacement light bulb lamp
Mfr # MC250 ARTOGRAPH
Zoro # G203201270
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX6.35 GU6.35 2-PIN
- Voltage 120
- Bulb Color Temp. 3200
- Bulb Shape T5
- Watts 300
Product Information
- Brand Ilc
- MFR # MC250 ARTOGRAPH
- Zoro # G203201270
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX6.35 GU6.35 2-PIN |
Voltage | 120 |
Bulb Color Temp. | 3200 |
Bulb Shape | T5 |
Watts | 300 |
Description
Replacement for Artograph Mc250 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 14868-4 replacement light bulb lamp, 2PK (14868-4 PHILIPS)
- SATCO 25 W C11 Incandescent - Spun Amber - 4000 Hours - Candelabra Base - 120V (S3406)
- ELCO LIGHTING High Tech Directional LED Brick Lights (ELST85BZ)
- GE LAMPS LED Lamp, PAR38, 18W, 4000K, 40deg., E26 (LED18D38OW384040)
- ILC Replacement for GE General Electric G.E Fcm/hir-q650t3/4 replacement light bulb lamp (FCM/HIR-Q650T3/4 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Grainger 2dzy9 replacement light bulb lamp (2DZY9 GRAINGER)
- ILC Replacement for Kavo Vicon DLS replacement light bulb lamp (VICON DLS KAVO)
- ILC Replacement for Sylvania 64339ac replacement light bulb lamp (64339AC SYLVANIA)
- ILC Replacement for ACR Electronics Rcl-50b 12V replacement light bulb lamp (RCL-50B 12V ACR ELECTRONICS)
- ILC Replacement for Green Energy Ar70 20W 12V SP replacement light bulb lamp (AR70 20W 12V SP GREEN ENERGY)
- ILC Replacement for Hella 78159 replacement light bulb lamp (78159 HELLA)
- Ilc Halogen Light Bulbs