Shop All Halogen Light Bulbs
Ilc
Replacement for Arri Arrisoft 2000 2000w Frost replacement light bulb lamp
Mfr # ARRISOFT 2000 2000W FROST ARRI
Zoro # G003203481
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Bulb Shape T3
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts 1000
- Voltage 120
Product Information
- Brand Ilc
- MFR # ARRISOFT 2000 2000W FROST ARRI
- Zoro # G003203481
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Bulb Shape | T3 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Watts | 1000 |
Voltage | 120 |
Description
Replacement for Arri Arrisoft 2000 2000w Frost replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL K Tool International Cree LED XML Rechargeable Flashlight700 Lumen (KTI73369)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W244)
- ILC Replacement for Kichler K10574clr replacement light bulb lamp (K10574CLR KICHLER)
- ILC Replacement for Advance H-1b13-tp-w (H-1B13-TP-W ADVANCE)
- ILC Replacement for Iwasaki Enl/cg replacement light bulb lamp (ENL/CG IWASAKI)
- ILC Replacement for Bulbrite 620475 replacement light bulb lamp (620475 BULBRITE)
- ILC Replacement for PEC JT 60W 120v Outlawed, Replaced BY replacement light bulb lamp (JT 60W 120V OUTLAWED, REPLACED BY PEC)
- ILC Replacement for Welch Allyn 998502-2 replacement light bulb lamp (998502-2 WELCH ALLYN)
- ILC Replacement for Iwasaki Jt3047 replacement light bulb lamp (JT3047 IWASAKI)
- ILC Replacement for Osram Sylvania 75ar111/fl25 12V replacement light bulb lamp (75AR111/FL25 12V OSRAM SYLVANIA)
- ILC Replacement for American DJ Dynasty Scan DMX replacement light bulb lamp (DYNASTY SCAN DMX AMERICAN DJ)
- Ilc Halogen Light Bulbs