Shop All Halogen Light Bulbs
Ilc
Replacement for Apollo 3000 replacement light bulb lamp
Mfr # 3000 APOLLO
Zoro # G503203295
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 82
- Bulb Color Temp. 3300
- Watts 360
- Bulb Shape T4
- Bulb Base Type G5.3
Product Information
- Brand Ilc
- MFR # 3000 APOLLO
- Zoro # G503203295
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 82 |
Bulb Color Temp. | 3300 |
Watts | 360 |
Bulb Shape | T4 |
Bulb Base Type | G5.3 |
Description
Replacement for Apollo 3000 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/830/4P/ALTO)
- SATCO 15W LED Gimbaled Downlight 6 in. - RGB & Tunable White - Round Starfish IOT - White 1200L 120-277V (S11295)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68780)
- LITHONIA LIGHTING Floodlight, LED, 8500/105000/14000 lm (ESXF3 ALO SWW2 UVOLT YS DDB M2)
- ILC Replacement for Hikari M-01025 replacement light bulb lamp (M-01025 HIKARI)
- ILC Replacement for Light Bulb / Lamp Q45t21/2/cl-7v replacement light bulb lamp (Q45T21/2/CL-7V LIGHT BULB / LAMP)
- ILC Replacement for Donar Dn-29800 replacement light bulb lamp (DN-29800 DONAR)
- ILC Replacement For PEC JCD 35W 120V GY635 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WW-47YR-1)
- ILC Replacement for Light Bulb / Lamp 28V 25W replacement light bulb lamp (28V 25W LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Q1000t3/4cl-120v replacement light bulb lamp (Q1000T3/4CL-120V LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 50q/cl/dc-120v replacement light bulb lamp (50Q/CL/DC-120V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs