Shop All Halogen Light Bulbs
Ilc
Replacement for American DJ Funnel replacement light bulb lamp
Mfr # FUNNEL AMERICAN DJ
Zoro # G903202966
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Watts 100
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Color Temp. 3300
- Bulb Shape T4
Product Information
- Brand Ilc
- MFR # FUNNEL AMERICAN DJ
- Zoro # G903202966
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Watts | 100 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Color Temp. | 3300 |
Bulb Shape | T4 |
Description
Replacement for American DJ Funnel replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- NATURE SPRING Solar Powered LED Rope Lights, 50 White Bulbs, 23 Feet Long, Steady or Twinkle Mode, Outdoor Lighting (211838OJE)
- LITHONIA LIGHTING Wet Location Remote Head, 4-1/4" L, LED (ERE GY SGL WP SQ M12)
- LITHONIA LIGHTING Photocell, LED Control, 120 to 277V (DLL127F 1.5 JU)
- ILC Replacement for Holtkotter 9250-100-dc/cl replacement light bulb lamp (9250-100-DC/CL HOLTKOTTER)
- ILC Replacement for Ushio 1000299 replacement light bulb lamp (1000299 USHIO)
- ILC Replacement For HIKARI JD 130V 100W MC E11 (JD 130V 100W MC E11)
- ILC Replacement for Waldmann 320724010-00067912 replacement light bulb lamp (320724010-00067912 WALDMANN)
- ILC Replacement For SATCO S7759 (S7759)
- ILC Replacement for Elmo 16-cl M/O replacement light bulb lamp (16-CL M/O ELMO)
- ILC Replacement for Satco S3517 replacement light bulb lamp (S3517 SATCO)
- Ilc Halogen Light Bulbs