Shop All Halogen Light Bulbs
Ilc
Replacement for American DJ Dynasty Scan DMX replacement light bulb lamp
Mfr # DYNASTY SCAN DMX AMERICAN DJ
Zoro # G003202972
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GZ6.35 2-PIN
- Watts 150
- Bulb Color Temp. 3350
- Bulb Shape MR16
- Voltage 15
Product Information
- Brand Ilc
- MFR # DYNASTY SCAN DMX AMERICAN DJ
- Zoro # G003202972
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GZ6.35 2-PIN |
Watts | 150 |
Bulb Color Temp. | 3350 |
Bulb Shape | MR16 |
Voltage | 15 |
Description
Replacement for American DJ Dynasty Scan DMX replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Basic Porch 7 in 1Light Black Jelly Jar Outdoor Lantern with Clear Glass Shade (2061-BK)
- SUPERSHINE 500 Watt Portable Halogen Work Light (SU778312)
- BAYCO Bulb Changer Flood (LBC-200)
- WHETSTONE Dynamo Hand Crank Solar Powered Lantern - LED Light with Adjustable Settings by Black (75-SL126)
- ILC Replacement for Martin Professional PR1 replacement light bulb lamp (PR1 MARTIN PROFESSIONAL)
- ILC Replacement for Sylvania 64322 Airport/aircraft Lamp replacement light bulb lamp (64322 AIRPORT/AIRCRAFT LAMP SYLVANIA)
- ILC Replacement for Light Bulb / Lamp M60 71W 12V Mr16 SP replacement light bulb lamp, 2PK (M60 71W 12V MR16 SP LIGHT BULB / LAMP)
- ILC Replacement for Thermo Scientific Ts-803247 (TS-803247 THERMO SCIENTIFIC)
- ILC Replacement for Osram Sylvania 41850 WFL 12V 100w replacement light bulb lamp (41850 WFL 12V 100W OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Mr11c 6V 5W replacement light bulb lamp (MR11C 6V 5W LIGHT BULB / LAMP)
- ILC Replacement for Donar Osram 64215 replacement light bulb lamp (OSRAM 64215 DONAR)
- Ilc Halogen Light Bulbs