Shop All Fluorescent Light Bulbs
Ilc
Replacement for Alzo 1069-55-04-fs replacement light bulb lamp
Mfr # 1069-55-04-FS ALZO
Zoro # G602819991
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 27
- Watts 27
- Bulb Color Temp. 5000
Product Information
- Brand Ilc
- MFR # 1069-55-04-FS ALZO
- Zoro # G602819991
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 27 |
Watts | 27 |
Bulb Color Temp. | 5000 |
Voltage | 120 |
Description
Replacement for Alzo 1069-55-04-fs replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE PL G24Q Base, 6W Color Select, Type B (6PLG24QCS)
- ILC Replacement for MBT Stage-402 LED Replacement replacement light bulb lamp (STAGE-402 LED REPLACEMENT MBT)
- SIGNIFY LED Recessed Troffer, 2x2,4000K, 3800 lm (2FGXG38B840-2-RS-UNV-DIM)
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- ILC Replacement for TCP 80102341 replacement light bulb lamp, 2PK (80102341 TCP)
- ILC Replacement for Sylvania 20673 replacement light bulb lamp (20673 SYLVANIA)
- ILC Replacement for Philips Pl-s 13w/841/2p/alto/bulk replacement light bulb lamp, 2PK (PL-S 13W/841/2P/ALTO/BULK PHILIPS)
- ILC Replacement for Sylvania Fbo32/841xp/6/eco replacement light bulb lamp, 12PK (FBO32/841XP/6/ECO SYLVANIA)
- ILC Replacement for GE General Electric G.E F17t8/spx35/eco replacement light bulb lamp (F17T8/SPX35/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F70qbx/830/a/eco replacement light bulb lamp (F70QBX/830/A/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania F17t8/spx41/eco replacement light bulb lamp, 2PK (F17T8/SPX41/ECO OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs