Shop All Halogen Light Bulbs
Ilc
Replacement for Altman AK Foto PAC 1000w replacement light bulb lamp
Mfr # AK FOTO PAC 1000W ALTMAN
Zoro # G303202986
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Voltage 120
- Bulb Shape T3
- Watts 1000
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
Product Information
- Brand Ilc
- MFR # AK FOTO PAC 1000W ALTMAN
- Zoro # G303202986
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Voltage | 120 |
Bulb Shape | T3 |
Watts | 1000 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Description
Replacement for Altman AK Foto PAC 1000w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Spec Vanity 1-Light 36" Wide Gold Vanity Light (52006GLD)
- COLUMBIA LIGHTING LED 4FT Wraparound, 0-10v Dimming, 4200L, 34W, 35K, 120-277v (RLW4-35ML-FAW-EDU)
- SATCO 15 W T7 Incandescent - Clear - 2500 Hours - 95L - DC Bay Base - 130V - Carded (S4719)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3550L8CS-4-UNV-DIM)
- ILC Replacement For FEIT ELECTRIC BPXNBAB2 (BPXNBAB/2)
- ILC Replacement for Plusrite Mr16-exz - 50W NFL replacement light bulb lamp (MR16-EXZ - 50W NFL PLUSRITE)
- ILC Replacement for Satco S4901 replacement light bulb lamp (S4901 SATCO)
- ILC Replacement for Graflex Graflex-16 900 replacement light bulb lamp (GRAFLEX-16 900 GRAFLEX)
- ILC Replacement for Niethammer, Avab HHL 514 replacement light bulb lamp (HHL 514 NIETHAMMER, AVAB)
- ILC Replacement for Medical Illumination 0001255 replacement light bulb lamp (0001255 MEDICAL ILLUMINATION)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Tensor LT627 (LT627)
- Ilc Halogen Light Bulbs