Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Allen Bradley 855t-l24 replacement light bulb lamp
Mfr # 855T-L24 ALLEN BRADLEY
Zoro # G602783957
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5.5
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 4
- Watts 4
- Voltage 24
Product Information
- Brand Ilc
- MFR # 855T-L24 ALLEN BRADLEY
- Zoro # G602783957
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T5.5 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 4 |
Watts | 4 |
Voltage | 24 |
Description
Replacement for Allen Bradley 855t-l24 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Candlepower 4888112v60w55w (4888112V60W55W CANDLEPOWER)
- WESTWARD Battery Cable, 4/0 ga, 25ft., Black (19YD64)
- PREPWERX PrepWERX Funnel Flexible Spout w/Cap Asst Colors (144-20000)
- SKF Shaft Seal, 1 x 1-15/16 x 1/4", CRW1, Nitrile (10104)
- ILC Replacement for GE General Electric G.E 12761 replacement light bulb lamp, 10PK (12761 GE GENERAL ELECTRIC G.E)
- ILC Replacement for EIKO 47-R (47-R EIKO)
- ILC Replacement for Lumapro 21u488, 10PK (21U488 LUMAPRO)
- ILC Replacement For LIGHT BULB LAMP 1159 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-2U15-5)
- ILC Replacement for Welch Allyn 728 replacement light bulb lamp (728 WELCH ALLYN)
- ILC Replacement for Polaris Indy 700 Classic Low/dual Light Model Year 2003 replacement light bulb lamp (INDY 700 CLASSIC LOW/DUAL LIGHT MODEL YEAR 2003 P)
- ILC Replacement for Damar T1635b15e Cm8-a234 24V .21a replacement light bulb lamp (T1635B15E CM8-A234 24V .21A DAMAR)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies