Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Allen Bradley 855t-l20 replacement light bulb lamp
Mfr # 855T-L20 ALLEN BRADLEY
Zoro # G002819034
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 5
- Watts 5
- Voltage 220
Product Information
- Brand Ilc
- MFR # 855T-L20 ALLEN BRADLEY
- Zoro # G002819034
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T5 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 5 |
Watts | 5 |
Voltage | 220 |
Description
Replacement for Allen Bradley 855t-l20 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Diesel, 4-13/64" L (BF1360-O)
- RAYBESTOS Brake Drum Bd35089,9734R (9734R)
- A & I PRODUCTS Glass; Cab Door, LH 33" x59" x0.75" (A-87620234)
- LUMAPRO Mini Lamp, 3057, 6.7/27W, S8, 12.8V, PK10 (3057-10PK)
- ILC Replacement For GE GENERAL ELECTRIC GE 168 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1TJF-0)
- ILC Replacement For CEC INDUSTRIES 570 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-0VXR-0)
- ILC Replacement for Welch Allyn HPX 06500 replacement light bulb lamp (HPX 06500 WELCH ALLYN)
- ILC Replacement for Light Bulb / Lamp 28-6019-2 replacement light bulb lamp (28-6019-2 LIGHT BULB / LAMP)
- ILC Replacement for Tideland 185.1057 replacement light bulb lamp (185.1057 TIDELAND)
- ILC Replacement For LEXUS IS300 YEAR 2003 FRONT TURN SIGNAL 10PK (10PAK:WW-H0CA-4)
- ARCON Arcon ARC-17926 Euro Style Double Light with Lens & Colonial White Base; White (ARC-17926)
- Ilc Automotive Lighting