Shop All LED Light Bulbs
Ilc
Replacement for AH Lighting Led/t8/18w/dim/5000k replacement light bulb lamp
Mfr # LED/T8/18W/DIM/5000K AH LIGHTING
Zoro # G702821559
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Voltage 120
- Watts 18
- Wattage Equivalency 18
Product Information
- Brand Ilc
- MFR # LED/T8/18W/DIM/5000K AH LIGHTING
- Zoro # G702821559
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Voltage | 120 |
Watts | 18 |
Wattage Equivalency | 18 |
Color Temperature | 5000 |
Description
Replacement for AH Lighting Led/t8/18w/dim/5000k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS 4 Inch Round Indirect LED Recessed Light (IND4-DW-WH)
- FLOOD Flood FLD565-05 Wood Finish, Natural, 5 gal Can (FLD565-05)
- ILC Replacement for Osram Sylvania HNS S 11W G23 replacement light bulb lamp (HNS S 11W G23 OSRAM SYLVANIA)
- SATCO 14-Watt 4-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt (S11766)
- ILC Replacement for Sylvania Led15par30ln/dim/827/fl40 replacement light bulb lamp (LED15PAR30LN/DIM/827/FL40 SYLVANIA)
- ILC Replacement For PHILIPS 1142 LED REPLACEMENT (WX-SLBL-7)
- ILC Replacement for GE General Electric G.E F32t8/sp41/eco LED Replacement replacement light bulb lamp (F32T8/SP41/ECO LED REPLACEMENT GE GENERAL ELECT)
- ILC Replacement for Halco A19cl8ant/830/led2 replacement light bulb lamp (A19CL8ANT/830/LED2 HALCO)
- ILC Replacement For HIKARI LED 1224V 2W G4 DIM (LED 12-24V 2W G4 DIM)
- ILC Replacement For Ge General Electric G.E Light Bulb Lamp 10 Pack, 10PK (N76530)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21346)
- Ilc LED Light Bulbs