Shop All Halogen Light Bulbs
Ilc
Replacement for Adec P/N 28-0704-00 replacement light bulb lamp
Mfr # P/N 28-0704-00 ADEC
Zoro # G403004398
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Voltage 24
- Bulb Color Temp. 3300
- Watts 150
- Bulb Shape T4
Product Information
- Brand Ilc
- MFR # P/N 28-0704-00 ADEC
- Zoro # G403004398
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Voltage | 24 |
Bulb Color Temp. | 3300 |
Watts | 150 |
Bulb Shape | T4 |
Description
Replacement for Adec P/N 28-0704-00 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN 7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7312-40K-G3)
- RECYCLEPAK Dental X-Ray Head Recycling Kit (SUPPLY-153)
- ILC Replacement for ETC Source 4 PAR & Parnel replacement light bulb lamp (SOURCE 4 PAR & PARNEL ETC)
- ILC Replacement for Batteries AND Light Bulbs Cfl10370 replacement light bulb lamp (CFL10370 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Bell & Howell SR 900 replacement light bulb lamp (SR 900 BELL & HOWELL)
- ILC Replacement for Zoro 3v709 replacement light bulb lamp (3V709 ZORO)
- ILC Replacement for Osram Sylvania 50mr16/b/nsp11/c replacement light bulb lamp, 2PK (50MR16/B/NSP11/C OSRAM SYLVANIA)
- ILC Replacement for Vosla H3 100w 24V replacement light bulb lamp (H3 100W 24V VOSLA)
- ILC Replacement for Sylvania 90par38/hal/fl 120v replacement light bulb lamp (90PAR38/HAL/FL 120V SYLVANIA)
- ILC Replacement for Sylvania 50mr16/nsp12(ext) 12V replacement light bulb lamp (50MR16/NSP12(EXT) 12V SYLVANIA)
- ILC Replacement For SYLVANIA FFT (WW-7LXT-7)
- Ilc Halogen Light Bulbs