Shop All Halogen Light Bulbs
Ilc
Replacement for Adec 6300 replacement light bulb lamp
Mfr # 6300 ADEC
Zoro # G003004330
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Color Temp. 3300
- Watts 150
- Bulb Shape T4
- Voltage 24
Product Information
- Brand Ilc
- MFR # 6300 ADEC
- Zoro # G003004330
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Color Temp. | 3300 |
Watts | 150 |
Bulb Shape | T4 |
Voltage | 24 |
Description
Replacement for Adec 6300 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Dulux L 24w/840 replacement light bulb lamp (DULUX L 24W/840 SYLVANIA)
- SATCO 2.8 Watt T6 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21341)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/841/A/ECO)
- LITHONIA LIGHTING Lithonia Lighting® CPANL LED Flat Panel, 24"L x 24"W, 2400-4400 Lumen, 35-50K Switchable, Wht (CPANL-2X2-ALO1-SWW7-M4)
- ILC Replacement for Philips 14108-5 replacement light bulb lamp (14108-5 PHILIPS)
- ILC Replacement for H. Wilson Corp Centurion 2000 replacement light bulb lamp (CENTURION 2000 H. WILSON CORP)
- ILC Replacement For PHILIPS 409836 (409836)
- ILC Replacement for Philips 6605 replacement light bulb lamp, 2PK (6605 PHILIPS)
- ILC Replacement for Halco 107040 replacement light bulb lamp, 2PK (107040 HALCO)
- ILC Replacement for Fowler 53-900 replacement light bulb lamp (53-900 FOWLER)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Ge General Electric G.E Q7559 (Q7559)
- Ilc Halogen Light Bulbs