Shop All Halogen Light Bulbs
Ilc
Replacement for Acti Super V Camera 1000 Watt replacement light bulb lamp
Mfr # SUPER V CAMERA 1000 WATT ACTI
Zoro # G603201986
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Voltage 120
- Bulb Shape T3
- Watts 1000
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
Product Information
- Brand Ilc
- MFR # SUPER V CAMERA 1000 WATT ACTI
- Zoro # G603201986
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Voltage | 120 |
Bulb Shape | T3 |
Watts | 1000 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Description
Replacement for Acti Super V Camera 1000 Watt replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Outskirts Flush Mount (OST1715W)
- LEVITON LAMP SOCKETS 660W 600V INC LMPHLDR KEYLESS LMPHLDR (9878)
- WESTGATE LLVT-2FT-25W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-2FT-25W-MCT-D)
- ILC Replacement for Ballast Bs-syl-49419 (BS-SYL-49419)
- ILC Replacement For OSRAM SYLVANIA 100QCLDCESR 120V (WW-3X0U-3)
- ILC Replacement for Fiberstars Fs250-egr. Long Life Version replacement light bulb lamp (FS250-EGR. LONG LIFE VERSION FIBERSTARS)
- ILC Replacement for Karl Storz 103c replacement light bulb lamp (103C KARL STORZ)
- ILC Replacement for PEC JC 5W 12V G4 Frost replacement light bulb lamp (JC 5W 12V G4 FROST PEC)
- ILC Replacement for LIGHT BULB / LAMP 100Q/CL/DC-120V (100Q/CL/DC-120V LIGHT BULB / LAMP)
- ILC Replacement for Damar 2347a replacement light bulb lamp, 2PK (2347A DAMAR)
- ILC Replacement for Sylvania 60par38/hal/nfl25 120v replacement light bulb lamp (60PAR38/HAL/NFL25 120V SYLVANIA)
- Ilc Halogen Light Bulbs