Shop All Halogen Light Bulbs
Ilc
Replacement for 3M 78-8011-1186-1 replacement light bulb lamp
Mfr # 78-8011-1186-1 3M
Zoro # G803202103
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3300
- Bulb Base Type GY5.3 2-FLAT PINS
- Voltage 82
- Bulb Shape MR16
- Watts 360
Product Information
- Brand Ilc
- MFR # 78-8011-1186-1 3M
- Zoro # G803202103
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3300 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Voltage | 82 |
Bulb Shape | MR16 |
Watts | 360 |
Description
Replacement for 3M 78-8011-1186-1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ-HTR)
- GOGREEN Head Light, AAA Battery, Alkaline Battery, LED Lamp, 120 Lumens, 50 m Beam Distance, White (GG-113-3HLWH)
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359633)
- ILC Replacement for Minolta Auto Pak, AF, Af/2 replacement light bulb lamp (AUTO PAK, AF, AF/2 MINOLTA)
- ILC Replacement for Zoro 4rzz6 replacement light bulb lamp (4RZZ6 ZORO)
- ILC Replacement for Satco 60/bt15/w replacement light bulb lamp (60/BT15/W SATCO)
- ILC Replacement for Amsco P093926-113 replacement light bulb lamp (P093926-113 AMSCO)
- ILC Replacement for Philips 250q/cl/dc 120v (ess) replacement light bulb lamp (250Q/CL/DC 120V (ESS) PHILIPS)
- ILC Replacement for Grimes Da-27 replacement light bulb lamp (DA-27 GRIMES)
- ILC Replacement for Candlepower T1912 replacement light bulb lamp (T1912 CANDLEPOWER)
- Ilc Halogen Light Bulbs