Shop All Fluorescent Light Bulbs
Ilc
Light Bulb/Lamp Four Tube 27 Watt 6500k 4-pin Base Light Bulb light bulb lamp
Mfr # FOUR TUBE 27 WATT 6500K 4-PIN BASE LIGHT BULB LIG
Zoro # G903434411
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX10Q-4 4 PIN BASE IN A SQUARE
- Wattage Equivalency 27
- Bulb Color Temp. 6300
Product Information
- Brand Ilc
- MFR # FOUR TUBE 27 WATT 6500K 4-PIN BASE LIGHT BULB LIG
- Zoro # G903434411
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX10Q-4 4 PIN BASE IN A SQUARE |
Wattage Equivalency | 27 |
Bulb Color Temp. | 6300 |
Description
Replacement for Light Bulb / Lamp Four Tube 27 Watt 6500k 4-pin Base Light Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR38 120W Dim ES (EP38-15W6040e)
- ILC Replacement For HALCO 84028 (84028)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (14T8/COR/48-850/IF21/G/DIM 10/1)
- EMI Headlamp, LED, Beam Distance 35/25m (204)
- ILC Replacement for Philips F18t8/cw/30 replacement light bulb lamp (F18T8/CW/30 PHILIPS)
- ILC Replacement for Philips F42tbx/835/a/eco replacement light bulb lamp (F42TBX/835/A/ECO PHILIPS)
- ILC Replacement for ATHALON F5BX/827/ECO (F5BX/827/ECO ATHALON)
- ILC Replacement for Galaxie Gl-3050 replacement light bulb lamp (GL-3050 GALAXIE)
- ILC Replacement for Light Bulb / Lamp G24/d1 replacement light bulb lamp (G24/D1 LIGHT BULB / LAMP)
- ILC Replacement for PHILIPS PL-T 42W/841/A/4P/ALTO (PL-T 42W/841/A/4P/ALTO PHILIPS)
- ILC Replacement for Sylvania 29729 replacement light bulb lamp, 2PK (29729 SYLVANIA)
- Ilc Fluorescent Light Bulbs