Shop All PAPR Accessories
Ilc Dover
Sentinel(TM) Clear Hood, Universal, PK3
Mfr # S-3101-3
Zoro # G8047916
product price: $315.99
/pk 3, $105.33/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sentinel PAPR
- Includes 3 Sentinel Clear Hoods, Inner/Outer Shrouds
- Material Non-Woven, Polyethylene Coated, Polyolefin (Tychem QC) and ILC Armorflex 107 (Polyethylene Film), Spunbond
- System Type PAPR System
- Standards NIOSH Approved
Product Information
- Brand Ilc Dover
- MFR # S-3101-3
- Zoro # G8047916
- Country of Origin China
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Item | Hood |
For Use With | Sentinel PAPR |
Includes | 3 Sentinel Clear Hoods, Inner/Outer Shrouds |
Material | Non-Woven, Polyethylene Coated, Polyolefin (Tychem QC) and ILC Armorflex 107 (Polyethylene Film), Spunbond |
System Type | PAPR System |
Standards | NIOSH Approved |
Lens Material | Polyester Film (PET) |
Color | Clear |
Headgear Type | Hood |
Brand and Series | ILC Dover Sentinel XL |
Application | Pharmaceutical |
Series | Sentinel XL |
Hood Material | Non-Woven, Spunbond, Polyethylene Coated, Polyolefin (Tychem QC) and ILC Armorflex 107 (Polyethylene Film) |
Description
Hood, Hood, Headgear Size Universal, Includes 3 Sentinel Clear Hoods, Inner/Outer Shrouds, PAPR System, Sentinel XL, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, XL, Black, PR (CXG-L5-XL)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (70-225)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x24L, Blue, 50PK (670489BL)
- ERGODYNE Black Hard Hat Chin Strap (8985)
- ILC DOVER Hood, Universal, Olive, Butyl Coated Nylon (S-2001)
- ILC DOVER Duffel Bag (S-2021)
- ILC DOVER 8 Hour NiMH Battery Pack (S-2003)
- ILC DOVER Sentinel XT Clear Hood, PK30 (S-3112-30)
- ILC DOVER Breathing Tube, Hepa, 33", PK5 (S-4005-5)
- ILC DOVER Conversion Kit (S-3000-05)
- GVS-RPB RPB Safety ZLink Tear Off Lens, Pack of 50 (16-811)
- Ilc Dover Masks & Respiratory Protection