Shop All PAPR Accessories
Ilc Dover
Sentenel(TM) Head Cover, White, PK25
Mfr # S-4001-25
Zoro # G7823207
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Integrated
- Lens Material Polyester Film (PET)
- Includes 25 Head Covers
- For Use With Sentinel PAPR
- Color White
Product Information
- Brand Ilc Dover
- MFR # S-4001-25
- Zoro # G7823207
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Item | Head Cover |
Suspension | Integrated |
Lens Material | Polyester Film (PET) |
Includes | 25 Head Covers |
For Use With | Sentinel PAPR |
Color | White |
Standards | NIOSH Approved |
Material | Polyethylene |
Series | Sentinel XL |
Application | Pharmaceutical |
Brand and Series | ILC Dover Sentinel XL |
Suspension Adjustment Type | Integrated |
Headgear Type | Hood |
System Type | PAPR System |
Hood Material | Polyethylene/Polyolefin |
Description
Head Cover, Hood, Headgear Size Universal, Includes 25 Head Covers, PAPR System, Sentinel XL, Integrated Suspension Adjustment Type, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Knee Pads, Nonmarring, EVA Foam, Univ, PR (5MZH7)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Turquoise (83276)
- EMERGENCY ZONE Folding Shovel, w/Pick (402)
- PIP Class 0 Electrical Glove, Size 9, PR (170-0-11/9)
- ILC DOVER Breathing Tube, PK5 (BTEZM-05)
- ILC DOVER 8 Hour NiMH Battery Pack (S-2003)
- ILC DOVER Conversion Kit (S-3000-05)
- ILC DOVER Sentinel XT Clear Hood, PK30 (S-3112-30)
- ILC DOVER Hood, Universal, Olive, Butyl Coated Nylon (S-2001)
- ILC DOVER Sentinel(TM) Clear Hood, Universal, PK3 (S-3101-3)
- 3M Lens Covers, PK100 (H-111-100)
- Ilc Dover Masks & Respiratory Protection