Shop All PAPR Accessories
Ilc Dover
Sentenel(TM) Head Cover, White, PK10
Mfr # S-4001-10
Zoro # G3648845
product price: $502.99
/pk 10, $50.30/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Lens Material Polyester Film (PET)
- For Use With Sentinel PAPR
- Includes 10 Head Covers
- Suspension Integrated
Product Information
- Brand Ilc Dover
- MFR # S-4001-10
- Zoro # G3648845
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Color | White |
Lens Material | Polyester Film (PET) |
For Use With | Sentinel PAPR |
Includes | 10 Head Covers |
Suspension | Integrated |
Material | Polyethylene |
Standards | NIOSH Approved |
Item | Head Cover |
Suspension Adjustment Type | Integrated |
Series | Sentinel XL |
Headgear Type | Hood |
Brand and Series | ILC Dover Sentinel XL |
Application | Pharmaceutical |
System Type | PAPR System |
Hood Material | Polyethylene/Polyolefin |
Description
Head Cover, Hood, Headgear Size Universal, Includes 10 Head Covers, PAPR System, Sentinel XL, Integrated Suspension Adjustment Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Video Surv - Restr Area (A-1218 Video Surv - Restr Area)
- BRADY Protective Eyewear Dspnsr, 18in.H, Acrylic (MVSDO)
- SIGNMISSION Ac Repair & Service Yard & Stake outdoor plastic coroplast window, C-1216-DS-Ac Repair & Service (C-1216-DS-Ac Repair & Service)
- PROFESSIONAL PLASTICS Single - Clear Shield .020 Thick (P), A1 Disposable Face Shield [Each (FABFACESHIELD-LF)
- ILC DOVER Duracell® Quantum Alkaline Battery, 5 PK (S-4013)
- ILC DOVER Conversion Kit (S-5000-05)
- ILC DOVER Backpack (S-2008)
- ILC DOVER Breathing Tube, Hepa, 33", PK5 (S-4005-5)
- ILC DOVER 8 Hour NiMH Battery Pack (S-2003)
- ILC DOVER Blower (S-2002)
- 3M Flame Resistant Outer Shrd, Nomex(R) IIIA (M-447)
- Ilc Dover PAPR Accessories