Shop All PAPR Accessories
Ilc Dover
Quick Lock Waist Belt, 55"
Mfr # S-4011
Zoro # G8163547
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 55 in
- For Use With Powered Air Purifying Respirator
- Standards NIOSH Approved
- System Type PAPR System, SCBA System
- Brand and Series ILC Dover Sentinel XL
Product Information
- Brand Ilc Dover
- MFR # S-4011
- Zoro # G8163547
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | 55 in |
Width | 55 in |
Length | 55 in |
Details
Item | Quick Lock Waist Belt |
For Use With | Powered Air Purifying Respirator |
Standards | NIOSH Approved |
System Type | PAPR System, SCBA System |
Brand and Series | ILC Dover Sentinel XL |
Series | Sentinel XL |
Color Code | Black/Gray |
Description
Quick Lock Waist Belt, Sentinel XL, For Use With Powered Air Purifying Respirator, 55 in Length, 55 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Heavy Duty Blast Suit, M (07-755-M)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X3L (64-1-40P-X3L)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1061-EG_12x18 (T1-1061-EG_12x18)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-18)
- ILC DOVER Sentenel(TM) Head Cover, White, PK10 (S-4001-10)
- ILC DOVER Hood, Universal Mask Size, PK3 (EZ-03)
- ILC DOVER Sentinel XT Clear Hood, PK30 (S-3112-30)
- ILC DOVER Duffel Bag (S-2021)
- ILC DOVER Blower (S-2002)
- ILC DOVER Sentenel(TM) Head Cover, White, PK25 (S-4001-25)
- PUREFLO High Efficiency He Filter (PR02020SP)
- Ilc Dover Masks & Respiratory Protection