Shop All PAPR
Ilc Dover
PAPR System, White/Gray
Mfr # S-3310
Zoro # G901113844
product price: $1,612.99
/ea
Free Shipping & Returns
$1,612.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Material PET
- Color White/Gray
- Headgear Type Full Hood
- Size Universal
- Intrinsically Safe Yes
Product Information
Dimensions
Size | Universal |
Details
Item | PAPR System |
Lens Material | PET |
Color | White/Gray |
Headgear Type | Full Hood |
Intrinsically Safe | Yes |
Series | Sentinel XT |
Includes | (2) HEPA Cartridge Filters, 33 in Breathing Tube, Charging Cradle, Clear Full Hood, LiPo Rechargable Battery, Plug, Quick Loc Belt, Sentinel XT Blower System |
Standards | NIOSH Approved |
Battery Run Time | 12 hr |
Includes Headgear | Yes |
Maximum Operating Temperature | 110 Degrees F |
Brand and Series | Sentinel XT Clear |
Breathing Tube Location | Front-Mount |
Blower Mount | Belt-Mount |
Includes Blower | Yes |
Includes Battery | Yes |
Battery Chemistry | Lithium Polymer |
Includes Cartridges | Yes |
NIOSH Rating | APF 1000; HEPA |
Application | BioPharmaceutical/Pharmaceutical Manufacturing |
Includes Breathing Tube | Yes |
Minimum Operating Temperature | 15 Degrees F |
System Type | PAPR System |
Description
PAPR System, Sentinel XT, Includes (2) HEPA Cartridge Filters, 33 in Breathing Tube, Charging Cradle, Clear Full Hood, LiPo Rechargable Battery, Plug, Quick Loc Belt, Sentinel XT Blower System, Full Hood, Belt-Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Stair Nosing, Gray, 30" W, 9" D (NSN129030GY0)
- DEALMED Bib 13½" X 18" Ttp 2-Ply Mauve, 125/Pk, 500/Cs, 500PK (782082)
- MAGID MGARD ADS 18 Cut Resistant Sleeves Cut Level A6 (ADS-18BSTPR)
- LYLE Stop Ahead Traffic Sign, 18 in Height, 18 in Width, Aluminum, Diamond, English (LW3-1A-18HA)
- ILC DOVER PAPR System, Belt-Mounted, Cartridge HEPA (S-3000-17)
- ILC DOVER PAPR System, Universal, NiMH, Polycarbonate (S-5000-01)
- ILC DOVER PAPR System, NiMH, Polyester, Universal (S-3000-01-B)
- ILC DOVER PAPR System, HEPA, Universal, NiMH (S-3000-10)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-01)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-02)
- SUNDSTROM SAFETY Sundstrom® Safety Powered Air-Purifying Respirator Kit SR 500/580, One-Size-Fits-All, H06-8121 (H06-8121)
- Ilc Dover PAPR