Shop All PAPR
Ilc Dover
PAPR System, Universal, NiMH
Mfr # S-3000-13
Zoro # G7939994
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blower Mount Belt-Mounted
- Includes Battery, Battery Charger, Blower, Breathing Hose, Flow Meter, Quick Loc Waist Belt
- Intrinsically Safe No
- Standards NIOSH Approved
- For Use With Mfg. Pn. S-4001-3, S4001-P3, S-2019-3
Product Information
Dimensions
Size | Universal |
Details
Blower Mount | Belt-Mounted |
Includes | Battery, Battery Charger, Blower, Breathing Hose, Flow Meter, Quick Loc Waist Belt |
Item | PAPR System |
Intrinsically Safe | No |
Standards | NIOSH Approved |
For Use With | Mfg. Pn. S-4001-3, S4001-P3, S-2019-3 |
Includes Headgear | No |
Series | Sentinel XL |
Includes Blower | Yes |
Includes Breathing Tube | Yes |
System Type | PAPR System |
Brand and Series | Sentinel XL |
Includes Cartridges | Yes |
Includes Battery | Yes |
NIOSH Rating | P100 HEPA Filtration |
Battery Chemistry | Nickel-Metal Hydride |
Application | Pharmaceutical |
Description
PAPR System, Sentinel XL, Includes Battery, Battery Charger, Blower, Breathing Hose, Flow Meter, Quick Loc Waist Belt, Belt-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-4-7-10)
- LYLE Decal Danger High Pressure, 14"x10", LCU4-0360-ND_14X10 (LCU4-0360-ND_14X10)
- KLEENGUARD V40 Hellraiser Safety Glasses, Scratch-Resistant, Polycarbonate, Black Full-Frame, Smoke Lens (25714)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473X45 (473X45)
- ILC DOVER PAPR System, NiMH, Polyester, Universal (S-3000-01-B)
- ILC DOVER PAPR System, Universal, NiMH, Polycarbonate (S-5000-01)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-01)
- ILC DOVER PAPR System, HEPA, Universal, NiMH (S-3000-10)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-02)
- ILC DOVER PAPR System, White/Gray (S-3310)
- GVS-RPB Z-Link Helmet (16-018-12)
- Ilc Dover Masks & Respiratory Protection