Shop All PAPR
Ilc Dover
PAPR System, Universal, NiMH, Polycarbonate
Mfr # S-5000-01
Zoro # G9002454
Free Shipping & Returns
$2,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Butyl Coated Nylon
- Intrinsically Safe No
- Includes (3) Carbon Cartridges, Battery, Battery Charger, Blower, CBRN Butyl Hood, Duffel Bag, Flow Meter, Quick Loc Waist Belt
- Standards NIOSH Approved
- Suspension Integrated Elastic Strap
Product Information
Dimensions
Size | Universal |
Details
Material | Butyl Coated Nylon |
Intrinsically Safe | No |
Includes | (3) Carbon Cartridges, Battery, Battery Charger, Blower, CBRN Butyl Hood, Duffel Bag, Flow Meter, Quick Loc Waist Belt |
Standards | NIOSH Approved |
Suspension | Integrated Elastic Strap |
Item | PAPR System |
Includes Blower | Yes |
Includes Battery | Yes |
Lens Material | Polycarbonate |
Application | Pharmaceutical |
Blower Mount | Belt-Mount |
Series | Sentinel XL CBRN |
Suspension Adjustment Type | Integrated Elastic Strap |
Battery Chemistry | Nickel-Metal Hydride |
Includes Headgear | Yes |
Includes Breathing Tube | Yes |
System Type | PAPR System |
Includes Cartridges | Yes |
Brand and Series | Sentinel XL CBRN |
NIOSH Rating | CBRN Filtration |
Headgear Type | Hood |
Description
PAPR System, Sentinel XL CBRN, Includes (3) Carbon Cartridges, Battery, Battery Charger, Blower, CBRN Butyl Hood, Duffel Bag, Flow Meter, Quick Loc Waist Belt, Hood, Belt-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Duck (88800NN00KK)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL110AF)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Sizes M/8, 10 L, PR (SKC5SN-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (HUG2-04-L)
- ILC DOVER PAPR System, NiMH, Polyester, Universal (S-3000-01-B)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-01)
- ILC DOVER PAPR System, HEPA, Universal, NiMH (S-3000-10)
- ILC DOVER PAPR System, White/Gray (S-3310)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-02)
- ILC DOVER PAPR System, Belt-Mounted, Cartridge HEPA (S-3000-17)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+HKS)
- Ilc Dover Masks & Respiratory Protection