Shop All PAPR
Ilc Dover
PAPR System, HEPA, Universal, NiMH
Mfr # S-3000-10
Zoro # G8242412
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blower Mount Belt-Mounted
- Intrinsically Safe No
- Standards NIOSH Approved
- For Use With Mfg. Pn. S-4001-3, S4001-P3, S-2019-3
- Includes (2) HEPA Cartridges, Battery, Battery Charger, Blower, Breathing Hose, Flow Meter, Quick Loc Waist Belt
Product Information
Dimensions
Size | Universal |
Details
Blower Mount | Belt-Mounted |
Intrinsically Safe | No |
Item | PAPR System |
Standards | NIOSH Approved |
For Use With | Mfg. Pn. S-4001-3, S4001-P3, S-2019-3 |
Includes | (2) HEPA Cartridges, Battery, Battery Charger, Blower, Breathing Hose, Flow Meter, Quick Loc Waist Belt |
Application | Pharmaceutical |
Includes Blower | Yes |
Series | Sentinel XL |
Includes Headgear | No |
System Type | PAPR System |
NIOSH Rating | P100 HEPA Filtration |
Includes Cartridges | Yes |
Brand and Series | Sentinel XL |
Battery Chemistry | Nickel-Metal Hydride |
Includes Battery | Yes |
Includes Breathing Tube | Yes |
Description
PAPR System, Sentinel XL, Includes (2) HEPA Cartridges, Battery, Battery Charger, Blower, Breathing Hose, Flow Meter, Quick Loc Waist Belt, Belt-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Nylon (1090)
- MOXIE TRADES Size 8 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- EZ LINE Under The Hood Sign Sets (905-SET)
- ANSELL Chemical Resistant Sleeves, 20" L, PK200 (684000)
- ILC DOVER PAPR System, Universal, NiMH, Polycarbonate (S-5000-01)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-01)
- ILC DOVER PAPR System, NiMH, Polyester, Universal (S-3000-01-B)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-02)
- ILC DOVER PAPR System, White/Gray (S-3310)
- ILC DOVER PAPR System, Belt-Mounted, Cartridge HEPA (S-3000-17)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Kit with Headcover Suspension (TR-300N+ECK)
- Ilc Dover Masks & Respiratory Protection