Shop All PAPR
Ilc Dover
PAPR System, Battery Type Alkaline
Mfr # SXL-HPEZA1
Zoro # G3158699
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Alkaline
- For Use With XL Series Products
- Size Universal
- Suspension Adjustable
- Intrinsically Safe No
Product Information
Dimensions
Size | Universal |
Details
Item | PAPR System |
Battery Chemistry | Alkaline |
For Use With | XL Series Products |
Suspension | Adjustable |
Intrinsically Safe | No |
Includes | Battery, Blower, Charger, Filter, Hood |
Includes Cartridges | HEPA |
Blower Mount | Belt-Mounted |
Description
PAPR System, Includes Battery, Blower, Charger, Filter, Hood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-907 (FS-624-907)
- OIL-DRI Spill Kit, Chem/Hazmat, Yellow (L90894)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 060)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, L (46111301L)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-01)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-02)
- ILC DOVER PAPR System, NiMH, Polyester, Universal (S-3000-01-B)
- ILC DOVER PAPR System, White/Gray (S-3310)
- ILC DOVER PAPR System, Universal, NiMH, Polycarbonate (S-5000-01)
- ILC DOVER PAPR System, HEPA, Universal, NiMH (S-3000-10)
- 3M SPEEDGLAS Welding PAPR System, Belt-Mounted (37-1101-30iSW)
- Ilc Dover Masks & Respiratory Protection