Shop All PAPR
Ilc Dover
PAPR blower kit, Gray
Mfr # S-3327
Zoro # G901113820
product price: $1,326.99
/ea
Free Shipping & Returns
$1,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Includes Charging Cradle, Flo Meter, LiPo Rechargeable Battery, Quick Loc Belt, Sentinel XT Blower
- Lens Material PET
- Series Sentinel XT
- Intrinsically Safe Yes
Product Information
Details
Item | PAPR blower kit |
Color | Gray |
Includes | Charging Cradle, Flo Meter, LiPo Rechargeable Battery, Quick Loc Belt, Sentinel XT Blower |
Lens Material | PET |
Series | Sentinel XT |
Intrinsically Safe | Yes |
Standards | NIOSH Approved |
Blower Mount | Belt-Mount |
Includes Cartridges | No |
Battery Run Time | 12 hr |
Breathing Tube Location | Front-Mount |
Includes Blower | Yes |
Maximum Operating Temperature | 110 Degrees F |
Application | BioPharmaceutical/Pharmaceutical Manufacturing |
Battery Chemistry | Lithium Polymer |
System Type | PAPR System |
Includes Battery | Yes |
Minimum Operating Temperature | 15 Degrees F |
Brand and Series | Sentinel XT Clear |
Includes Headgear | No |
Includes Breathing Tube | No |
Description
PAPR blower kit, Sentinel XT, Includes Charging Cradle, Flo Meter, LiPo Rechargeable Battery, Quick Loc Belt, Sentinel XT Blower, Belt-Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Drum Label, Paper, 6 In. H, 6 In. W, PK100 (60364)
- NO-SPILL RedPlasticItem (1450)
- HY-KO Marking Flag, Red, Solid Pattern, PK25 (SF-21/RD)
- BRADY Label, 1 in W, Clear; White (M6-19-427)
- ILC DOVER PAPR System, Belt-Mounted, Cartridge HEPA (S-3000-17)
- ILC DOVER PAPR System, Universal, NiMH, Polycarbonate (S-5000-01)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-01)
- ILC DOVER PAPR System, HEPA, Universal, NiMH (S-3000-10)
- ILC DOVER PAPR System, White/Gray (S-3310)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-02)
- MSA SAFETY Powered Air Purifying Respirator, Battery (10214805)
- Ilc Dover Masks & Respiratory Protection