Shop All Thrust Washers
Iko
Thrust Bearing, Washer, #AS5070
Mfr # AS5070
Zoro # G008358971
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 50
- Outside Dia. (mm) 70
- Thickness (mm) 1
- Construction Material Carbon Steel
Product Information
- Brand Iko
- MFR # AS5070
- Zoro # G008358971
- UPC # 4549557000126
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 50 |
Outside Dia. (mm) | 70 |
Details
Thickness (mm) | 1 |
Construction Material | Carbon Steel |
Item | Thrust Washer |
Description
Thrust for Thrust Roller Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC (M254SS-024-D)
- ZORO SELECT Repair Kit (RKD1204XL)
- PARKER Valve Base, 3/4-16 SAE, Steel, 10-2 Cavity (B10-2-8T)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-231 AH (VPS-231 AH)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- TRITAN Thrust Washer, dia. 3.000in, 0.06in. Thick (TRB4860)
- TRITAN Thrust Washer, dia. 1.000in, 0.10in. Thick (TRC1625)
- INA Thrust Washer, Inside Dia. 15 mm (AS1528)
- Iko Thrust Bearings