Shop All Thrust Washers
Iko
Thrust Bearing, Washer, #AS4060
Mfr # AS4060
Zoro # G108358918
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 40
- Outside Dia. (mm) 60
- Thickness (mm) 1
- Construction Material Carbon Steel
Product Information
- Brand Iko
- MFR # AS4060
- Zoro # G108358918
- UPC # 4549557000102
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 40 |
Outside Dia. (mm) | 60 |
Details
Thickness (mm) | 1 |
Construction Material | Carbon Steel |
Item | Thrust Washer |
Description
Thrust for Thrust Roller Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Non Auto Seal Kit 2.5 B .625 R 8910100 (8910100)
- MAIN FILTER Hydraulic Filter, replaces WIX D44B05GV, Pressure Line, 5 micron, Outside-In (MF0060372)
- BESTORQ B55/02 Banded Belt, 58 in Outside Length, 21/32 in Top Width, 2 Ribs (B55/02)
- ZORO SELECT Brass Ferrule For 5/8" Rubber Hose 1.05" I.D. (B-1050-L)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- SOLAS Mercury Thrust Washer, D-1/E-Series (81013150)
- TRITAN Thrust Washer, dia. 1.500in, 0.06in. Thick (TRB2435)
- TRITAN Thrust Washer, dia. 1.250in, 0.06in. Thick (TRB2031)
- Iko Thrust Washers