Shop All Thrust Washers
Iko
Thrust Bearing, Washer, #AS1226
Mfr # AS1226
Zoro # G508359034
product price: $1.39
/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 12
- Outside Dia. (mm) 26
- Thickness (mm) 1
- Construction Material Carbon Steel
Product Information
- Brand Iko
- MFR # AS1226
- Zoro # G508359034
- UPC # 4549557000010
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 12 |
Outside Dia. (mm) | 26 |
Details
Thickness (mm) | 1 |
Construction Material | Carbon Steel |
Item | Thrust Washer |
Description
Thrust for Thrust Roller Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Needle Driver (8940159859)
- D&D Timing Belt, 8M, 30 x 560mm PL, T70 (560-8M-30)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-CM)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.5 inch OD (1VP65x1-3/8)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- TRITAN Thrust Washer, dia. 2.500in, 0.13in. Thick (TRD4052)
- TRITAN Thrust Washer, dia. 0.500in, 0.10in. Thick (TRC815)
- Iko Thrust Washers