Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS90120
Mfr # GS90120
Zoro # G908359061
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 90
- Outside Dia. (mm) 120
- Thickness (mm) 6.5
- Construction Material Carbon Steel
Product Information
- Brand Iko
- MFR # GS90120
- Zoro # G908359061
- UPC # 4549557030499
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 90 |
Outside Dia. (mm) | 120 |
Details
Thickness (mm) | 6.5 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HTSeries Coupler SS, 1/2", FemaleNPTF, 1/2" (4HTF4-SS)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE24)
- LOC-LINE NPT Connector, Black, 1/4", PK50 (49426-BLK)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- TRITAN Thrust Washer, dia. 2.750in, 0.03in. Thick (TRA4458)
- SOLAS Mercury Thrust Washer, D-Series (8101114)
- INA Thrust Washer, Inside Dia. 1.250 In (TWB2031)
- Iko Thrust Bearings