Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE30ES
Mfr # GE30ES
Zoro # G708364173
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 30 mm
- Outside Dia. 47 mm
- Width 18 mm
- Ball Dia. 40.7 mm
Product Information
- Brand Iko
- MFR # GE30ES
- Zoro # G708364173
- UPC # 4549557029271
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 47 mm |
Width | 18 mm |
Ball Dia. | 40.7 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Static Load Capacity (N) | 431,000 |
Dynamic Load Capacity (N) | 71,800 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6009 2NSL)
- NSK NSK-608ZZ 1MC6E, 600 Series Single Row Deep Groove Ball Bearing, 608ZZ 1MC6E (608ZZ 1MC6E)
- ALEMITE Grease Fttng Breather, 1/8"27 PTF Spl (A369583)
- D&D 51" Outside Length, 7/8" Top Width, 1 Ribs (CX47)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- Iko Spherical Plain Bearings