Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Metric, #TLA3026Z
Mfr # TLA3026Z
Zoro # G008358803
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 30 mm
- Outside Dia. (mm) 37 mm
- Width (mm) 26 mm
- Number of Rows 1
Product Information
- Brand Iko
- MFR # TLA3026Z
- Zoro # G008358803
- UPC # 4549557057496
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 30 mm |
Outside Dia. (mm) | 37 mm |
Width (mm) | 26 mm |
Details
Item | Bearing |
Type | Drawn Cup |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 24,800 |
Cage Material | Low Carbon Steel |
Static Load Capacity (N) | 50,900 |
Max. RPM | 12,000 (Oil); 7200 (Grease) |
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, NFPA Double Acting (5VKX0)
- ENERPAC Square Drive Retainer (S6000SDRK)
- MIDWEST FASTENER 1/4" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66484)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (MSP-24E-AN)
- IKO Shell Needle Roller Bearing, Inch, #BA98ZOH (BA98ZOH)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820 (BR202820)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF243220 (TAF243220)
- IKO Shell Needle Roller Bearing, Inch, #BA1010ZOH (BA1010ZOH)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF556825 (TAF556825)
- IKO Shell Needle Roller Bearing, Inch, #BA4416ZOH (BA4416ZOH)
- KOYO Inner Ring, 1 1/4 in Bore, Alloy Steel (IR-2020)
- Iko Roller Bearings