Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1416ZOH
Mfr # BHA1416ZOH
Zoro # G308358114
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 7/8 in
- Outside Dia. (In.) 1-3/16 in
- Width (In.) 1 in
- Dynamic Load Capacity (N) 23,600
Product Information
- Brand Iko
- MFR # BHA1416ZOH
- Zoro # G308358114
- UPC # 4549557003400
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 7/8 in |
Outside Dia. (In.) | 1-3/16 in |
Width (In.) | 1 in |
Details
Item | Bearing |
Type | Drawn Cup |
Dynamic Load Capacity (N) | 23,600 |
Cage Material | Low Carbon Steel |
Static Load Capacity (N) | 36,900 |
Number of Rows | 1 |
Max. RPM | 18,000 (Oil); 10,800 (Grease) |
Description
Shell Needle Roller Bearing, Inch, Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX850 Cogged V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (2L437)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (056B17DRR70004A1)
- PIX NORTH AMERICA Fhp V-Belt 4L350 (A33)
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Large (GSL)
- IKO Shell Needle Roller Bearing, Inch, #BA45ZOH (BA45ZOH)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 48 - with Inner ring, #NA4832 (NA4832)
- IKO Shell Needle Roller Bearing, Inch, #BA4416ZOH (BA4416ZOH)
- IKO Shell Needle Roller Bearing, Inch, #BA2012ZOH (BA2012ZOH)
- INA Needle Brg, Bore 30mm, OD 45mm (NKI30/20-TV-XL)
- Iko Roller Bearings