Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Inch - Full complement, #YB34/SL3
Mfr # YB34/SL3
Zoro # G608358371
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 3/16 in
- Outside Dia. (In.) 11/32 in
- Width (In.) 1/4 in
- Max. RPM 30,000 (Oil); 18,000 (Grease)
Product Information
- Brand Iko
- MFR # YB34/SL3
- Zoro # G608358371
- UPC # 4549557072079
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 3/16 in |
Outside Dia. (In.) | 11/32 in |
Width (In.) | 1/4 in |
Details
Item | Bearing |
Type | Drawn Cup |
Max. RPM | 30,000 (Oil); 18,000 (Grease) |
Static Load Capacity (N) | 2700 |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 2770 |
Description
Shell Needle Roller Bearing, Inch, Full Complement, Chromium Molybdenum Steel, Grease Retained
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 3280-8MGT-12 (3280-8MGT-12)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56C Frame, 115/208-230V AC Voltage (6K975)
- MASTER PNEUMATIC GAGE 2" 0-200 1/4"BACK MT (200-BDD)
- COXREELS Hand Crank Cord Reel, 45A, 250 ft. Cap (1125PCL-8M)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820 (BR202820)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- IKO Shell Needle Roller Bearing, Inch, #BA68ZOH (BA68ZOH)
- IKO Needle Roller Cage, General usage, #KT212610C3 (KT212610C3)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4904 (NA4904)
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 12mm Width (HK2012)
- Iko Needle Roller Bearings