Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Inch, #BA1010ZOH
Mfr # BA1010ZOH
Zoro # G008358605
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 5/8 in
- Outside Dia. (In.) 13/16 in
- Width (In.) 5/8 in
- Static Load Capacity (N) 10,700
Product Information
- Brand Iko
- MFR # BA1010ZOH
- Zoro # G008358605
- UPC # 4549557001253
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 5/8 in |
Outside Dia. (In.) | 13/16 in |
Width (In.) | 5/8 in |
Details
Item | Bearing |
Type | Drawn Cup |
Static Load Capacity (N) | 10,700 |
Max. RPM | 25,000 (Oil); 15,000 (Grease) |
Number of Rows | 1 |
Cage Material | Low Carbon Steel |
Dynamic Load Capacity (N) | 7320 |
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 60 MFD, 4-5/16 In. H (TOCF60)
- LEESON Motor 1/4 Hp 180 Volt Tenv (M1135065.00)
- WORLDWIDE ELECTRIC Worldwide Electric GP Motor NT34-18-56CB, TEFC, REM-C, 1 PH, 56C, 3/4 HP, 5.5 FLA, Less Overload (NT34-18-56CB)
- BAILEY HYDRAULICS Riveted Roller Chain Box 60R-10 - Standard: 60 Chain Size, 10 Ft, 131538 (131538)
- IKO Shell Needle Roller Bearing, Inch, #BA68ZOH (BA68ZOH)
- IKO Flat Roller Cage, Single row, #FT2010NB2 (FT2010NB2)
- IKO Shell Needle Roller Bearing, Metric, #TLA1012Z (TLA1012Z)
- IKO Flat Roller Cage, Single row, #FT251545B2 (FT251545B2)
- IKO Shell Needle Roller Bearing, Inch, #BA1414ZOH (BA1414ZOH)
- IKO Needle Roller Cage, General usage, #KT222610C3 (KT222610C3)
- IKO Needle Roller Cage, General usage, #KT182420C3 (KT182420C3)
- Iko Needle Roller Bearings