Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - without Inner ring, #RNAST5
Mfr # RNAST5
Zoro # G808357976
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 16 mm
- Roller Width 7.8 mm
- Bore Dia. 7 mm
- Roller Material SUJ2 Steel
Product Information
- Brand Iko
- MFR # RNAST5
- Zoro # G808357976
- UPC # 4549557052309
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 16 mm |
Roller Width | 7.8 mm |
Bore Dia. | 7 mm |
Details
Roller Shape | Cylindrical |
Roller Material | SUJ2 Steel |
Bearing Material | High Carbon Chrome Steel |
Item | Roller Follower |
Max. Operating Temp. | 120°C |
Bearing Type | Roller |
Description
Roller Follower, Metric, Separable Type, W/o Inner Ring, Caged, High Carbon Chrome Steel, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC Suntec Single Stage Fuel Pump A2VA7116B, RH-RH, 3450 RPM, 3/2 GPH, 150/200 psi (A2VA-7116)
- BANDO S2M-330 Timing Belt, 60-S2M-330 (60-S2M-330)
- JUN-AIR Rocking Piston Compressor System, 5.5 cfm (1203310)
- SPEEDAIRE Breather Vent, 1 In NPT, 1 In Hex (1EJU1)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/2-XC)
- Iko Cam Followers & Track Rollers