Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART10VUUR
Mfr # NART10VUUR
Zoro # G908357944
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 30 mm
- Roller Width 14 mm
- Bore Dia. 10 mm
- Bearing Type Roller
Product Information
- Brand Iko
- MFR # NART10VUUR
- Zoro # G908357944
- UPC # 4549557043611
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 14 mm |
Bore Dia. | 10 mm |
Details
Roller Shape | Crowned |
Bearing Type | Roller |
Bearing Material | High Carbon Chrome Steel |
Roller Material | SUJ2 Steel |
Item | Roller Follower |
Max. Operating Temp. | 120°C |
Description
Roller Follower, Metric, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Assembly, 1/2" Hose Dia., 4 ft. Length, 300 psi (S601020-4)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MOR 90 (6801-10-10)
- COILHOSE PNEUMATICS Nylon Recoil 3/8" ID x 50' W/3/8" Coupler (CO 580-N38-50A)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (211352)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- VESTIL Bearing, Cam Roller (20-110-003)
- Iko Cam Followers & Track Rollers