Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY36VUU
Mfr # CRY36VUU
Zoro # G608357961
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 2-1/4 in
- Roller Width 1-1/4 in
- Bore Dia. 5/8 in
- Max. Operating Temp. 120°C
Product Information
- Brand Iko
- MFR # CRY36VUU
- Zoro # G608357961
- UPC # 4549557027376
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2-1/4 in |
Roller Width | 1-1/4 in |
Bore Dia. | 5/8 in |
Details
Roller Shape | Cylindrical |
Max. Operating Temp. | 120°C |
Bearing Type | Roller |
Bearing Material | High Carbon Chrome Steel |
Roller Material | SUJ2 Steel |
Item | Roller Follower |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Recoil Air Hose, 25 ft. x 5/16 in., Polyurethane (PT08-1716)
- DURA-SURE TORQUE Timing Belt, S8M, 12 x 1400mm PL, T175 (120-S8M-1400)
- MOLYKOTE O-Ring Grease, Tube, 5.3 oz (4118446)
- TRITAN Taper-Lock Bushing, 1-1/4in.Bore dia. (1610 X 1-1/4)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Cam Followers, CF18BUU (CF18BUU)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/2-BC (CR-1-1/2-BC)
- Iko Cam Followers & Track Rollers