Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS3
Mfr # POS3
Zoro # G008359190
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M3-0.5
- Inside Dia. 3 mm
- Housing Carbon Steel
- Static Radial Load 1220 N
Product Information
- Brand Iko
- MFR # POS3
- Zoro # G008359190
- UPC # 4549557049163
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M3-0.5 |
Inside Dia. | 3 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 1220 N |
Description
Lubrication type Rod ends, Insert type, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, 3VX Cogged, 3/8 x 71 in. OC, 2 Band (2H3VX710)
- D&D Timing Belt, 5M, 15 x 825mm PL, T165 (825-5M-15)
- DODGE Grip Tight Adptr Ball Brngs, Air Handling 2-Blt Pillow Blck Unit w/o Adptr Slv & Lck Nt, P2B-GTAH-10 (129447 P2B-GTAH-10)
- COILHOSE PNEUMATICS Filter W/Metal Bowl 1" (CO 8828M)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Male Rod End, LH, 3/8-24 (CML6)
- Iko Plain Bearings