Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS20L
Mfr # POS20L
Zoro # G908359214
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M20-1.5
- Inside Dia. 20 mm
- Housing Carbon Steel
- Static Radial Load 35,500 N
Product Information
- Brand Iko
- MFR # POS20L
- Zoro # G908359214
- UPC # 4549557049590
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M20-1.5 |
Inside Dia. | 20 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 35,500 N |
Item | Rod End |
Description
Lubrication type Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 796.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX2)
- DANA U-JOINT KIT (PREMIUM SPL55/1480 SERIES WHEEL JOINT) LUBE FOR LIFE (SPL55-3X)
- GATES Hi-Power II Belts, A83 (A83)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B13)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Female Rod End, SS, LH, #10-32 (GFL3T)
- Iko Spherical Rod Ends