Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB4
Mfr # PHSB4
Zoro # G308359210
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 1/4"-28
- Inside Dia. 1/4 in
- Housing Carbon Steel
- Static Radial Load 13,200 N
Product Information
- Brand Iko
- MFR # PHSB4
- Zoro # G308359210
- UPC # 4549557049002
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Inside Dia. | 1/4 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 13,200 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4M)
- TOMPKINS Hydraulic Fitting-Steel06FJ-08MJ (2406-06-08)
- AFTERMARKET 6203-2RS Deep Groove Radial Ball Bearing 2RSJ 203FF 62032RS/LL/DD 99503 JEM 2RSH (CLB10-0018)
- CEJN INDUSTRAIL. Cejn Retractable Safety Air Hose Reel Spring Rewind 5/16in PUR Hose 33' OAL 1/4in Male NPT (19-911-2023)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- QA1 Female, Rod End, RH, 16/16.065mm (MCFR16)
- Iko Plain Bearings