Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB12NP
Mfr # PHSB12NP
Zoro # G708359155
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 3/4"-16
- Inside Dia. 3/4 in
- Housing Carbon Steel
- Static Radial Load 55,000 N
Product Information
- Brand Iko
- MFR # PHSB12NP
- Zoro # G708359155
- UPC # 4549557070716
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 3/4 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 55,000 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Female Thread Right Handed with Grease Nipple Flash type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU025M60N, Return Line, 60 micron, Outside-In (MF0577052)
- D&D 55" Outside Length, 1/2" Top Width, 1 Ribs (A53/4L550)
- SEAL PWR ENGINE PART Main Bearing Set, 7298Ma (7298MA)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X16X16)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Metric Precision Rod End (MHFR16T)
- Iko Plain Bearings