Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Metric - without Inner ring, #TAF556825
Mfr # TAF556825
Zoro # G908357302
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 55 mm
- Outside Dia. (mm) 68 mm
- Width (mm) 25 mm
- Static Load Capacity (N) 94,000
- Dynamic Load Capacity (N) 45,400
Product Information
- Brand Iko
- MFR # TAF556825
- Zoro # G908357302
- UPC # 4549557056550
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 55 mm |
Outside Dia. (mm) | 68 mm |
Width (mm) | 25 mm |
Details
Item | Needle Roller Bearing |
Static Load Capacity (N) | 94,000 |
Dynamic Load Capacity (N) | 45,400 |
Max. RPM | 7500 (Oil); 4500 (Grease) |
Cage Material | Steel |
Number of Rows | 1 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Foaming Cutting And Tapping Fluid, 11 oz., PK12 (PC-3035)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- SPRAYWAY M1 Moly Chain & Cable Lubricant, 12PK (SW291)
- ZORO SELECT Desiccant Dryer 1/2 In Exterior Capacity (D10-04XL)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM2020 (BHAM2020)
- IKO Shell Needle Roller Bearing, Inch, #BA68ZOH (BA68ZOH)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- IKO Flat Roller Cage, Single row, #FT2010NB2 (FT2010NB2)
- IKO Shell Needle Roller Bearing, Inch - Closed end, #BAM1316 (BAM1316)
- IKO Needle Roller Cage, General usage, #KT202417C3 (KT202417C3)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH812 OH)
- Iko Roller Bearings