Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Metric - without Inner ring, #TAF243220
Mfr # TAF243220
Zoro # G508357580
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 24 mm
- Outside Dia. (mm) 32 mm
- Width (mm) 20 mm
- Cage Material Steel
- Static Load Capacity (N) 30,500
Product Information
- Brand Iko
- MFR # TAF243220
- Zoro # G508357580
- UPC # 4549557056239
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 24 mm |
Outside Dia. (mm) | 32 mm |
Width (mm) | 20 mm |
Details
Item | Needle Roller Bearing |
Cage Material | Steel |
Static Load Capacity (N) | 30,500 |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 19,400 |
Max. RPM | 17,000 (Oil); 10,200 (Grease) |
Description
Machined Type Needle Roller Bearings, High Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cup - Single Cup; 3 In Od X 0.75 In W; Case Carburized Steel (2729)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (16AT10/1700)
- DIXON Quick Worm Gear Clamp, 1-3/4"-8-9/16", LSS (LSS128)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A10HBP01, Return Line, 10 micron (ZX-MF1002A10HBP01)
- IKO Flat Roller Cage, Single row, #FT251545B2 (FT251545B2)
- IKO Flat Roller Cage, Single row, #FT2010NB2 (FT2010NB2)
- IKO Shell Needle Roller Bearing, Metric, #TLA810Z (TLA810Z)
- IKO Shell Needle Roller Bearing, Inch, #BA121614UUE01 (BA121614UUE01)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4900 (RNA4900)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 48 - with Inner ring, #NA4832 (NA4832)
- KOYO Needle Roller Brg, 8, 8mm Bore, Open (FCBL-8-K)
- Iko Roller Bearings