Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908
Mfr # NA4908
Zoro # G608357183
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 40 mm
- Outside Dia. (mm) 62 mm
- Width (mm) 22 mm
- Static Load Capacity (N) 67,400
- Number of Rows 1
Product Information
- Brand Iko
- MFR # NA4908
- Zoro # G608357183
- UPC # 4549557060915
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 40 mm |
Outside Dia. (mm) | 62 mm |
Width (mm) | 22 mm |
Details
Item | Needle Roller Bearing |
Static Load Capacity (N) | 67,400 |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 41,600 |
Cage Material | Steel |
Max. RPM | 8500 (Oil); 5100 (Grease) |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY D03 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229313)
- BALDOR-RELIANCE Motor, 1/4 HP, 1725 rpm, 3-Phase (M3454)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZY07530-05-41-G)
- DAYTON 4/3V1250 Banded V-Belt, 125-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs (11X965)
- IKO Flat Roller Cage, Single row, #FT251545B2 (FT251545B2)
- IKO Needle Roller Cage, General usage, #KT212610C3 (KT212610C3)
- IKO Shell Needle Roller Bearing, Inch, #BA98ZOH (BA98ZOH)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1616ZOH (BHA1616ZOH)
- IKO Shell Needle Roller Bearing, Inch, #BA68ZOH (BA68ZOH)
- IKO Shell Needle Roller Bearing, Metric, #TLA1012Z (TLA1012Z)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B108 OH)
- Iko Roller Bearings