Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4900
Mfr # NA4900
Zoro # G308357612
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 10 mm
- Outside Dia. (mm) 22 mm
- Width (mm) 13 mm
- Max. RPM 30,000 (Oil); 18,000 (Grease)
- Cage Material Steel
Product Information
- Brand Iko
- MFR # NA4900
- Zoro # G308357612
- UPC # 4549557060694
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 10 mm |
Outside Dia. (mm) | 22 mm |
Width (mm) | 13 mm |
Details
Item | Needle Roller Bearing |
Max. RPM | 30,000 (Oil); 18,000 (Grease) |
Cage Material | Steel |
Dynamic Load Capacity (N) | 9230 |
Static Load Capacity (N) | 10,100 |
Number of Rows | 1 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-125-KW)
- NATIONAL Small Bore Metric Seals, 20X40X10-R2LS32-S (20X40X10-R2LS32-S)
- NATIONAL Small Bore Metric Seals, 40X62X8-R2LS32-S (40X62X8-R2LS32-S)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 77" (B77)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF243220 (TAF243220)
- IKO Shell Needle Roller Bearing, Inch, #BA1010ZOH (BA1010ZOH)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908 (NA4908)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1614ZOH (BHA1614ZOH)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB34/SL3 (YB34/SL3)
- IKO Machined Needle Roller Bearing, Guide Needle Roller - Without Inner ring, #GTR223425 (GTR223425)
- TRITAN Needle Bearing, Inner Race, Inch, 0.75-in. Bore Dia., 1-in. Outside Dia., 1-in. Width (MI12)
- Iko Roller Bearings